Beli selang spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wagner Manual Prima Sprint X1 (Mesin Penyemprot Cat Serbuk)
    Mulai

    Rp179.999.900

    Wagner Manual Prima Sprint X1 (Mesin Penyemprot Cat Serbuk)
    Deskripsi:
    Benefits : High Quality ProductFeatures : The precise and self-regulating AFC technology with an intuitive us er interface ensures optimum gun control and thus reproducible coating r esults.Specifications : Min.exhaust air flo
    atribut:
    • Air Inlet Connection (inch): G 1/4 i
    • Height Dimension (cm): 3.5
    • Indent Time (days): 1
    • Length Dimension (cm): 16
    • Maximum Input Power (W): 40
    • Min. Air Inlet Pressure (bar): 68
    • Min. Input Frequency (Hz): 5060
    • Min. Input Voltage (V): 85250
    • Protection Class: IP 64
    • Specification: Manual Prima Sprint EPG-X1 F60LT
    • Width Dimension (cm): 3.5
  2. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  3. monotaro Air Coil Hose (Selang Angin Spiral)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  4. Sellery Semprotan Air
    Rating:
    80% of 100
    (1)
    Mulai

    Rp32.900

    Sellery Semprotan Air
    Deskripsi:
    > Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)
    atribut:
    • Outside Diameter (inch): 3/4
  5. Jason Spray Gun Solid Plastic 7in1 (Alat Semprot Cat)
    Mulai

    Rp69.900

    Jason Spray Gun Solid Plastic 7in1 (Alat Semprot Cat)
    Deskripsi:
    - Adjustable spray pattern
    atribut:
    • Size (inch): 3/4
    • Material Handle: Strong PVC body with rubber grip
  6. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  7. monotaro Semprotan Air
    76%
    Rating:
    60% of 100
    (6)
    Mulai

    Rp37.900

  8. Wagner Cable Manual Spray Gun Corona (Kabel Pistol Semprot)
    Mulai

    Rp13.999.900

    Wagner Cable Manual Spray Gun Corona (Kabel Pistol Semprot)
    Deskripsi:
    Benefits : Good QualityFeatures : DurableSpecifications : For unit PRIMA MANUAL
    atribut:
    • Height Dimension (cm): 2.5
    • Indent Time (days): 3
    • Length Dimension (cm): 26.5
    • Width Dimension (cm): 26.5
  9. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  10. Kembla Copper Tube (Pipa Tembaga)
    Mulai

    Rp739.900

    Kembla Copper Tube (Pipa Tembaga)
    atribut:
    • Length (m/roll): 15
  11. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  12. Jason Water Sprayer
    Mulai

    Rp57.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  13. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  14. ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
  15. TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Deskripsi:
    Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
Daftar Harga selang spray gun Terbaru November 2026
Wagner Manual Prima Sprint X1 (Mesin Penyemprot Cat Serbuk)Rp179.999.900
KARCHER HOME & GARDEN Spray GunRp269.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
monotaro Air Coil Hose (Selang Angin Spiral)Rp189.900
Sellery Semprotan AirRp32.900
Jason Spray Gun Solid Plastic 7in1 (Alat Semprot Cat)Rp69.900
KARCHER HOME & GARDEN Spray Gun (Spray Gun)Rp139.900
monotaro Semprotan AirRp37.900
Wagner Cable Manual Spray Gun Corona (Kabel Pistol Semprot)Rp13.999.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)